ShelfRiser, Steel, Gry, 72"W

  • Mfr # RE-1072 MED GREY
  • Zoro # G5441721
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Load Capacity
350 lb
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE-1072 MED GREY
Zoro #
G5441721
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Depth
10 1/2 in
Width
72 in
Overall Depth
10 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
12 in
Overall Width
72 in
For Top Width
72 in
For Work Station Width
72 in

Details

For Use With
Workbenches
Item
Shelf Riser
Load Capacity
350 lb
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Assembly
Unassembled
Includes
End Supports
Standards
SCS Indoor Advantage(R) Certified
Outlet Type
Three Prong
Number of Shelves
1
Riser Type
Electrical Riser
Weight
31 lb
Overall Load Capacity
350 lb
Top Material
Steel
Metal Material Gauge
16 ga
Number of Knockouts
4
Frame Material Finish
Powder Coated
Frame Material
Steel
Number of Outlets
4
Mount Type
Bolts, Nuts
Includes Mounting Hardware
Yes
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included
ESD Safe
Yes
Product Type
Riser
Compatible Brand
Tennsco
Compatible with Manufacturer Part Number
Compatible with Series
WB, WBA, WBAT
Compatible Series
WB, WBA, WBAT

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 10 1/2 in, Overall Fixed Height 12 in, Overall Load Capacity 350 lb

Ratings & reviews