Zoro Homepage

Lightweight Electric Drum pump for DEF, antifreeze, and washer fluid.

  • Mfr # TREDRUMD

  • Zoro # G815917125


product price: $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
For transfer of DEF, Antifreeze and Windshield Washer Solvent from a 15 to 50 Gallon Drum
Includes
Fuel transfer pump and power adapters
Voltage
12 VDC
Max. Flow GPM
2.7 GPM
Features
For 120V plug in operation. Also includes 12V DC clips and Accessory plug for use out of the shop.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TREDRUMD
Zoro #
G815917125
UPC #
816281029919
Country of Origin
Korea, Republic of

Dimensions

Length
9.8 ft Long filler Hose

Details

For Use With
For transfer of DEF, Antifreeze and Windshield Washer Solvent from a 15 to 50 Gallon Drum
Includes
Fuel transfer pump and power adapters
Voltage
12 VDC
Max. Flow GPM
2.7 GPM
Features
For 120V plug in operation. Also includes 12V DC clips and Accessory plug for use out of the shop.
Body Material
Plastic/Vinyl
Handle Type
Flow control nozzel
Color
Blue/Gray/Black

Description

Electric Powered 55 Gallon Drum Barrel Pump for DEF, Anti Freeze and Windshield Washer Fluid ONLY| Quick Stop Flow Control Nozzle, 9.8-ft XL Heavy-Duty Vinyl Hose, 39 Flexible Intake Hose, for DEF, Antifreeze, Washer Fluid 2.4GPM.For 15 Gallon through 55 Gallon drums | Pumps 2.4 gallons per minute using a 9.8 ft XL durable vinyl hose, designed to resist minor cuts and damage, effectively preventing leaks from cracks. Transfer with the 3 included power options: 1 110V Plug-in adapter 13.3ft Cord, 2 12V Cigarette Lighter Adapter 9.7ft Cord, or 3 12V Alligator Cable Clips 13.2 ft Cord. Cable Clips suitable for Batteries DC20V. Easy On / Off switch buttons, Flow Control Nozzle, 39-inch Flexible Intake Hose to fit various size drums, 9.8ft Durable Vinyl Outtake Hose to reach further, Metal Impeller Cover to protect against debris in the fuel, Built-In Bung Adapter for convenience, Nozzle holder for easy and clean storage. Compatible with DEF, Antifreeze, Washer Fluid ** NEVER use for fuels like gasoline, diesel, etc. The squeeze trigger design of this pump offers Precise Flow Control, allowing you to adjust the liquid flow rate with a simple squeeze of the trigger, minimizing any potential fuel waste - You can flip the lever to a lower position or an upper position depending on your needs. Additionally, the nozzle connection can rotate 360 degress to Prevent Hose Tangles, ensuring a hassle-free experience.


  • Electric powered fuel transfer of DEF, Antifreeze and Windshield Washer solvent. Lond exit hase with flow control handle helps prevent spilling.Transfer liquids from 15-55 gallon drums.
  • Pumps at 2.7 gallons per minute by a powerful DC motor and impeller.
  • Rugged 12V DC Motor with 3 included adaptors for your power needs( 120V plug in, 12V battery clips or 12V auxiliary plug).
  • Extra long 9.8 ft Long vinyl hose is cut resistnt for reliable fuel transfer from dock to boat.
  • Compatible with DEF, Windshield Washer Fluid and Anti-Freeze

Restrictions

WARNING: This product can expose you to chemicals including A-alpha-C (2-Amino-9H-pyrido[2,3-b]indole), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.