Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystrap, Blue, 12 in. L, SS

  • Mfr # BBS12SBL

  • Zoro # G3784420


product price: $6.45
/ea

Key Features

Length
12"
Width
1-1/2"
Color
Blue
Overall Length
12 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS12SBL
Zoro #
G3784420
UPC #
815818020498
Country of Origin
United States

Dimensions

Length
12"
Width
1-1/2"
Overall Length
12 in
Manufacturers Warranty Length
Limited Life
Hook Length
3 in
Bungee Thickness
3/16 in
Bungee Width
1 1/2 in
Stretched Bungee Length
24 in
Bungee Length
12 in
Thickness
1/4 in
Stretch Length - Maximum
24 in
Overall Width
1 1/2 in

Details

Item
Bungee Strap
Color
Blue
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Hardware Material
Stainless Steel
Bungee Material
Polyurethane
Body Material
Polyurethane
Item - Bungees
Bungee Strap
End Type
S-Hook
Bungee End Material
Stainless Steel
Bungee End Type
S-Hook
End Material
Stainless Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.