Haines 21.5 in x 15.25 in Small/Medium Modern Acrylic Velvet Pet Bed with Cushion, Dark Gray/Clear
- Mfr # DBD2002A
- Zoro # G524932020
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
21.5 in
Max. Load Capacity
88 lbs
Depth
15.25 in
Features
Anti-Slip Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD2002A
- Zoro #
- G524932020
- UPC #
- 196868078692
- Country of Origin
- China
- Max. Load Capacity
- 88 lbs
- Features
- Anti-Slip Base
- Material
- Acrylic/Metal
- Dishwasher Safe
- Yes
- Color
- Dark Gray/Clear/Brass Gold
- Item
- Pet Bed
Dimensions
- Height
- 7 in
- Width
- 21.5 in
- Depth
- 15.25 in
Description
Give a small pet the Hollywood glam treatment with this acrylic pet bed. Made from durable clear acrylic, this modern, rectangular bed is the perfect size for any small pet. The cushion is covered in soft and fluffy faux fur for cozy comfort pets will love.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.