Shop THE PINK STUFF
See all product information
Create Account
Miracle Bathroom Foam Cleaner, Fruity Scent, 25.4 oz Trigger Spray Bottle, 4PK
Mfr # RST823787CT
Zoro # G623333216
product price:Â $37.15
/pk 4, $9.29/eaKey Features
Standards
Leaping Bunny Certified Cruelty-Free
Cleaner Form
Liquid
Application
Bathrooms
Surfaces for Use On
Bathroom Surfaces; Hard, Nonporous Surfaces; Tile; Toilets
Container Size
25.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST823787CT
- Zoro #
- G623333216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 25.4 oz
Details
- Fragrance
- Fruity
- Standards
- Leaping Bunny Certified Cruelty-Free
- Item
- Bathroom Cleaner
- Cleaner Form
- Liquid
- Application
- Bathrooms
- Surfaces for Use On
- Bathroom Surfaces; Hard, Nonporous Surfaces; Tile; Toilets
- Container Type
- Trigger Spray Bottle
Description
The Pink Stuff Miracle Bathroom Foam Cleaner will make your bathroom sparkle and smell oh-so-good. This non-drip foam cleaner is made with natural, vegan and cruelty-free ingredients and is a perfect addition to your cleaning supplies. Easy to use and family-friendly, this hardworking bathroom cleaner removes dirt, grease, soap scum and grime from surfaces, leaving them shiny, sparkly and squeaky clean. In addition to its incredible cleaning properties, it also removes and prevents limescale, leaving your bathroom pristine and tidy. The Pink Stuff signature fresh fragrance leaves surfaces smelling clean. It is easy to use, simply spray directly on the target surface, leave for a few seconds, then wipe away with a soft damp cloth and buff with a clean dry cloth.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.