Reducing Nipple, 1/2x3/8 In Thread, PK5
Mfr # TRN6086/K-5-G
Zoro # G0626841
product price:Â $8.69
/pk 5, $1.74/eaKey Features
Pipe Fitting Material
Polyvinylidene Fluoride
Specific Fitting Shape
Reducing Nipple
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
1/2" x 3/8"
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRN6086/K-5-G
Zoro #
G0626841
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
1/2 x 3/8"
Details
Item
Reducing Nipple
Pipe Fitting Material
Polyvinylidene Fluoride
Specific Fitting Shape
Reducing Nipple
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Nipple
Fitting Connection Type
MNPT
Max. Pressure
260 psi
Standards
NSF61, NSF51, FDA
Color
natural
Temp. Range
-80 Degrees to 226 Degrees F
Specific Pipe Fitting Shape
Reducing Nipple
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Description
Reducing Nipple, Polyvinylidene, 1/2 in, NPT, 3/8 in, NPT, -80 Degrees to 226 Degrees F, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.