Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microguide Assy, Single Carriage, 590 mm L

  • Mfr # 1TSR15WZMUU+590

  • Zoro # G0611396


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Type
Single Carriage
Base Width
42 mm
Rail Height
9.5 mm
Rail Length
23.23 in
Carriage Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TSR15WZMUU+590
Zoro #
G0611396
UPC #
-
Country of Origin
Japan

Dimensions

Base Width
42 mm
Rail Height
9.5 mm
Rail Length
23.23 in
Carriage Height
12 mm
Carriage Width
60 mm
Carriage Length
55.5 mm
Dimension W1
60 mm
Dimension W2
45 mm
Dimension h
4.5 mm
Dimension N
9 mm
Dimension Y
15 mm
Dimension D2
8 mm
Dimension H1
4 mm
Dimension X
40 mm
Dimension L3
20 mm
Dimension W
42 mm
Dimension W4
11 mm
Carriage Hole Size (In.)
M4 x 4.5
Hole Size
4.50 mm
Dimension S X l (Carriage Hole Size)
M4x4.5
Dimension D3
4.5 mm
Dimension L2
38.5 mm
Overall Height (mm)
16
Dimension H4
9.5 mm
Dimension L1
55.5 mm
Rail Width
42 mm
Carriage Mounting Hole Size
M4 x 4.5
Overall Height
16 mm
Rail Mounting Hole Size
4.5 mm

Details

Item
Microguide Assembly
Type
Single Carriage
Rail Material
Stainless Steel
Carriage Material
Stainless Steel
Rail Finish
Stainless Steel
Carriage Type
Wide
Mounting Hole to End (In/mm)
15 mm
Cnt Mtg Hole to Qualify Edge (In/mm)
11 mm
Agency Compliance
None
Static Load Capacity (N)
9,800
Seals
Yes
Dynamic Load Capacity (N)
6,660
Number of Rail Holes
14
Max. Speed (m/Sec)
3
Running Clearance (In/mm)
4 mm
Mounting Hole Center to Center (In/mm)
40 mm
Includes Seals
Seals Included
Running Clearance
4 mm
Number of Carriages
1
Mounting Hole to End
15 mm
Mounting Hole Center to Center
40 mm
Dynamic Load Capacity
6.66 kN
Static Load Capacity
9.8 kN
Maximum Travel Velocity
3 mps
Product Type
Mini-Guide Assembly

Description

Microguide Assembly, Rail Width 42 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 23.23 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 14, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.