Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 13D

  • Zoro # G9080233


product price:  $274.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4200 13D
Zoro #
G9080233
UPC #
014799845902
Country of Origin
United States

Dimensions

Size
13
Width
D
Height
6 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.47
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Conductive
No
Non Metallic Upper
No
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Mark II Slip Test Results- Dairy Tile Dry
0.58
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Satra Slip Test Results- Dairy Tile Dry
0.57
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Max. Heat Rating
Not Rated
Removable Insole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Wide Toe Cap
No
Static Dissipative
No
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Footwear Sole Pattern
Chevron
Ninety Degree Heel
No
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.28
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.62
Shank Material
Fiberglass
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
0.27
Metatarsal Guard
No
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Tan
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Series
American Heritage
Heat Resistant
No
All-Leather Upper
Yes
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.62
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Welted
Maximum Heat Rating
Not Rated
Outsole Technology
MAXWear Wedge(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.28
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Cotton Drill Vamp
Shank Material (PRINT)
Fiberglass
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-4200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.