Men's 8-Inch Work Boot, 9 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 9D

  • Zoro # G1885899


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 9D
Zoro #
G1885899
UPC #
014799821975
Country of Origin
United States

Dimensions

Size
9
Width
D
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Size (PRINT)
9
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.58
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Chevron
Metatarsal Guard
No
Insulation Type
None
Waterproof Type
None
Max. Heat Rating
300 Degrees F
Static Dissipative
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Removable Insole
Yes
Last Number or Name
4258
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Insulated
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
CSA Footwear Standard
Electrical-Shock Protection
Wide Toe Cap
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Tan
Slip Resistant
Yes
Non-Marking Upper
No
Series
American Heritage
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.58
Construction
Welted
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily
0.28
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.62
Liner Technology
Comfort Weave
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Comfort Weave Vamp
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.