Promotion Restriction
|
Not eligible for promotion
|
Color
|
Black
|
Material
|
Leather/Nylon Upper, Rubber Outsole
|
Gender
|
Unisex
|
Toe Type
|
Composite
|
Footwear Style
|
6 in Work Boot
|
Insulated
|
No
|
Waterproof
|
Yes
|
Closure Type
|
Lace w/Side Zipper
|
Non-Marking Sole
|
No
|
Footwear Sole Pattern
|
Multidirectional Lug
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.94
|
Footwear Closure Type
|
Front Lace and Side Zipper
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.55
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Removable Insole
|
Yes
|
Conductive
|
No
|
Electrical Hazard Rated
|
Yes
|
Outsole Material
|
Rubber
|
Max. Heat Rating
|
Not Rated
|
Standards
|
ASTM F2413-11
|
Satra Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Chemical Resisting Sole
|
No
|
Metal Chip Resisting Sole
|
Yes
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
0.39
|
Insole System
|
Removable Dual Density PU Shock Zone w/ Air Flow Vents
|
Metatarsal Guard
|
No
|
Puncture Resistant Insole
|
No
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Completely Non Metallic
|
Yes
|
Last Number or Name
|
6080
|
Chain Saw Cut Resistant
|
No
|
Midsole Material
|
Polyurethane
|
Static Dissipative
|
No
|
Non Metallic Upper
|
Yes
|
For Outdoor Traction
|
No
|
Footwear Construction Type
|
Cemented
|
Waterproof Type
|
X-Stream Waterproof
|
Footwear Shank Type
|
Fiberglass
|
Upper Boot Material
|
Leather/Fabric
|
Oil Resisting Sole
|
Yes
|
Shank Material
|
Fiberglass
|
Mark II Slip Test Results- Dairy Tile Oily
|
0.41
|
Upper Material Description
|
leather/air mesh
|
Predominant Footwear Color
|
Black
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Wide Toe Cap
|
No
|
Liner Material
|
X-Stream Waterproof
|
Style Number
|
8046190
|
Satra Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Ninety Degree Heel
|
Yes
|
Item
|
6-Inch Work Boot
|
Toe Shape
|
Round
|
Resists
|
Blood Borne Pathogens, Electricity, Slips
|
Upper Material
|
Fabric, Leather
|
Safety Criteria
|
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
|
CSA Footwear Standard
|
Electrical-Shock Protection
|
Slip Resistant
|
Yes
|
Heel Style
|
Defined Heel
|
Metatarsal Guard Style
|
None
|
Non-Marking Upper
|
Yes
|
Series
|
The Deuce
|
Upper Color
|
Black
|
Heat Resistant
|
No
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.32
|
Liner Technology
|
BBP X-Stream Waterproof(TM)
|
Toe Cap Material
|
Composite
|
Insole Material
|
Polyurethane
|
CSA Standards Met
|
Electrical Shock Protection
|
Slip-Resistance Value - Mark II - Wet
|
0.78
|
Heel Definition
|
Defined Heel
|
Insole Technology
|
Air Flow Vents, Dual Density, Removable, Shock Zone
|
Slip-Resistance Value - Mark II - Dry
|
0.94
|
Construction
|
Cemented
|
Closure
|
Lace Up with Side Zipper
|
Slip-Resistance Value - Mark II - Oily
|
0.32
|
Style Family
|
6-Inch Work Boot
|
Maximum Heat Rating
|
Not Rated
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
Shank Material (PRINT)
|
Fiberglass
|
Insole Material (PRINT)
|
Polyurethane
|
Outsole Material (PRINT)
|
Rubber
|
Midsole Material (PRINT)
|
Polyurethane
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Upper Material (PRINT)
|
Fabric, Leather
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Puncture-Resistant Sole (PRINT)
|
No
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Gender (PRINT)
|
Unisex
|
Chemical-Resisting Sole (PRINT)
|
No
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Metatarsal Guard (PRINT)
|
No
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
All-Leather Upper
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Chemical-Resisting Sole
|
No
|
Metal Chip-Resisting Sole
|
Yes
|
Ninety-Degree Heel
|
Yes
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Oil-Resisting Sole
|
Yes
|
Puncture-Resistant Sole
|
No
|