Shop TIDE

Better Together Laundry Care Bundle, 2 Bags Pods, 2 Boxes Dryer Sheets, 1 Bottle Unstopables

  • Mfr # 12777

  • Zoro # G510412666


product price:  $67.29
/ea

Key Features

Physical Form
Pod; Sheet; Scent Beads
Chemical Compound
Cleaning Agents: MEA C10-16 Alkylbenzenesulfonate, MEA Laureth Sulfate, C10-16 Pareth; Solvents Propylene Glycol, Glycerin; Suds Reducer: MEA Salts Of C12-18 Fatty Acids; Cleaning Aids: Polyethyleneimine Alkoxylated, Tetrasodium Glutamate Diacetate; Soil Release Polymer: PEG-136 Polyvinyl Alcohol; Water Softener: MEA-Citrate; Stabilizers: Sodium Bisulfite, Hydrogenated Castor Oil; Whitening Agent: Disodium Distyrylbiphenyl Disulfonate; Process Aid: Zeolite; Odor Remover: Methyl Di-T-Butyl Hydroxyhydrocinnamate; Enzymes: Subtilisin, Amylase Enzyme, Mannanase Enzyme; Aesthetics: Styrene/Acrylates Copolymer; Bittering Agent: Denatonium Benzoate; Film: Polyvinyl Alcohol Polymer; Colorants; Fragrances; Water
Applicable Material
Fabric
Number of Tabs (Single-Use Packs)
35
Number of Towels/Wipes Per Container
34
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12777
Zoro #
G510412666
UPC #
-
Country of Origin
United States

Details

Physical Form
Pod; Sheet; Scent Beads
Chemical Compound
Cleaning Agents: MEA C10-16 Alkylbenzenesulfonate, MEA Laureth Sulfate, C10-16 Pareth; Solvents Propylene Glycol, Glycerin; Suds Reducer: MEA Salts Of C12-18 Fatty Acids; Cleaning Aids: Polyethyleneimine Alkoxylated, Tetrasodium Glutamate Diacetate; Soil Release Polymer: PEG-136 Polyvinyl Alcohol; Water Softener: MEA-Citrate; Stabilizers: Sodium Bisulfite, Hydrogenated Castor Oil; Whitening Agent: Disodium Distyrylbiphenyl Disulfonate; Process Aid: Zeolite; Odor Remover: Methyl Di-T-Butyl Hydroxyhydrocinnamate; Enzymes: Subtilisin, Amylase Enzyme, Mannanase Enzyme; Aesthetics: Styrene/Acrylates Copolymer; Bittering Agent: Denatonium Benzoate; Film: Polyvinyl Alcohol Polymer; Colorants; Fragrances; Water
Applicable Material
Fabric
Number of Tabs (Single-Use Packs)
35
Number of Towels/Wipes Per Container
34
Dirt Types
Body Soils; Dirt; Residue
Scent
Spring Meadow; Outdoor Fresh; Fresh

Description

Tide® Pods liquid laundry detergent clean, brighten and fight stains while Downy® Unstopables give your wash a boost of clean breeze freshness that is too feisty to quit. On top of that, Bounce® freshens, softens fabrics, controls static, and even helps repel lint and hair. Get ready for a new take on laundry with the Tide®, Downy® and Bounce® Laundry Care Bundle Pack. Bundle Pack includes two bags of Tide® Pods (Spring Meadow ), two boxes Bounce® Dryer Sheets (Outdoor Fresh) and one bottle of Downy® Unstopables (Fresh).


  • The bundle pack for clean laundry that's bursting with freshness.
  • Tide® Pods clean, brighten and fight stains.
  • Downy® Unstopables (Fresh) is an in-wash scent booster for clean breeze freshness that just won't quit.
  • Bounce® dryer sheets freshen, soften fabrics, control static and help repel lint and hair.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.