Shop All Welding Gloves
Tillman
MIG/TIG Welding Gloves, Goatskin Palm, XL
Mfr # 48XLVM
Zoro # G6175073
product price: $25.79
/pr
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Fleece
- Stitching Material Kevlar(R)
- Glove Leather Grade A
- Thumb Style Straight
- Glove Length 14 in
Product Information
- Brand Tillman
- MFR # 48XLVM
- Zoro # G6175073
- UPC # 608134904845
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 14 in |
Glove Size | XL |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Leather, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff 3-1/2 in Gauntlet, Glove Size XL, Hand Left and Right, Color Gold/Pearl, Cuff Material Goatskin, Design Heat Resistant, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32L)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1328-L)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, S, (86550/S)
- Tillman Welding Gloves