Men's 6-Inch Work Boot, 14 W, Blackout, TB126064

  • Mfr # TB126064001

  • Zoro # G410936521


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Blackout
Gender
Men's
Waterproof
No
Style Number
TB126064
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126064001
Zoro #
G410936521
UPC #
197064627905
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Footwear Width
W
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Blackout
Gender
Men's
Waterproof
No
Style Number
TB126064
Upper Material
Leather
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material
Polyurethane
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insulated
No
Style Family
6-Inch Work Boot
Conductive
No
Closure
Lace Up
Non Metallic Upper
No
Completely Non Metallic
No
Construction
Cemented
Shank Material
Nylon
Liner Material
Mesh
Removable Insole
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Outsole Material (PRINT)
Rubber
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Liner Technology
Antimicrobial
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Blackout, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.