Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBFB209-27/FVSL613
- Zoro # G424389399
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7.192 in
Bore Diameter
1.688 in
Overall Length
4.56 in
System of Measurement
Inch
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB209-27/FVSL613
- Zoro #
- G424389399
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 7.192 in
- Bore Diameter
- 1.688 in
- Overall Length
- 4.56 in
- Flange Thickness
- 0.625 in
- Overall Width
- 1.953 in
- Mount Hole Center-to-Center Length
- 1.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.