Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GVFTD 1/2
- Zoro # G424357763
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.188 in
Overall Height
2.094 in
System of Measurement
Inch
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTD 1/2
- Zoro #
- G424357763
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 3.188 in
- Overall Height
- 2.094 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Bore Diameter
- 0.5 in
- Flange Thickness
- 0.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.