Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF210
- Zoro # G224330973
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Mount Hole Center-to-Center Length
111 mm
Overall Length
143 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF210
- Zoro #
- G224330973
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 143 mm
- Flange Thickness
- 16 mm
- Bore Diameter
- 50 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.