Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFC202-10
- Zoro # G024417867
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.938 in
Bore Diameter
5/8 in
Housing Type
Round
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2.169 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC202-10
- Zoro #
- G024417867
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Overall Height
- 3.938 in
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 2.169 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.