Shop TIMKEN
See all product information
Create Account
SUCBFLANGE207-20-IP69K/FVSL613 FLANGENG BLOK BEARING
- Mfr # SUCBFL207-20-IP69K/FVSL613
- Zoro # G524427113
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
6.252 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL207-20-IP69K/FVSL613
- Zoro #
- G524427113
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 6.252 in
- Bore Diameter
- 1.25 in
- Overall Height
- 4 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Width
- 1.791 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.