Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206-20/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCSFL206-20/FVSL613
- Zoro # G124427001
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4.594 in
Shaft Locking Type
Set Screw
Bore Diameter
1.25 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL206-20/FVSL613
- Zoro #
- G124427001
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1.25 in
- Overall Width
- 1.583 in
- Overall Height
- 3.15 in
- Overall Length
- 5.827 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.