Shop TIMKEN
See all product information
Create Account
UCFLANGE205-14 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL205-14
- Zoro # G924337715
product price:Â
$
95.69
/ea
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Housing Material
Cast Iron
Overall Length
5.118 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-14
- Zoro #
- G924337715
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 5.118 in
- Overall Height
- 2.677 in
- Flange Thickness
- 0.512 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Bore Diameter
- 0.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.