UCFLANGE210-31 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL210-31
- Zoro # G424373541
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.756 in
Flange Thickness
0.591 in
Mount Hole Center-to-Center Length
6.181 in
Overall Height
4.528 in
Bore Diameter
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-31
- Zoro #
- G424373541
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 7.756 in
- Flange Thickness
- 0.591 in
- Mount Hole Center-to-Center Length
- 6.181 in
- Overall Height
- 4.528 in
- Bore Diameter
- 1-15/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.