Shop TITEBOND
See all product information
Create Account
Sealant, Almond, 10.1 oz
- Mfr # 87071
- Zoro # G123933633
product price:Â
$
4.15
/ea
Key Features
Cure Type
Room Temperature
Environment
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Container Type
Cartridge
For Use On Surface Material
Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87071
- Zoro #
- G123933633
- UPC #
- 037083870718
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Cure Type
- Room Temperature
- Environment
- Indoor/Outdoor
- Minimum Application Temperature
- 40 Degrees F
- Container Type
- Cartridge
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Maximum Performance Temperature
- 160 Degrees F
- Application
- Window, Door, Siding and Trim
- Joint Compression Expansion Tolerance
- +/-35%
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Item
- Sealant
- Color
- Almond
- Specific Gravity
- 1.22 - 1.23
- Working Time
- 15 min
- Sealant Base
- Elastomeric Urethane Acrylic
- Finishing Features
- Paintable
- Minimum Performance Temperature
- 0 Degrees F
- Resistance Properties
- Ultraviolet Resistant
- Full Cure Time
- 7 day
- Maximum Application Temperature
- 120 Degrees F
- Elongation
- 700 %
- VOC Content Weight Percentage
- 1.5 %
- Series
- UA 920
Description
Sealant, Color Almond, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.