
NOTEBOOK, EXEC, WIREBOUND, 8X6
Mfr # 25330
Zoro # G623364487
product price:Â $24.45
/eaKey Features
Features
Ribbon Marker, Hard Cover, Numbered, Heavyweight
Cover Color
Black
Paper Color
White
Sheet Size
5-7/8 in x 8-1/4 in
Binding Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25330
Zoro #
G623364487
UPC #
25932253300
Country of Origin
Malaysia
Dimensions
Sheet Size
5-7/8 in x 8-1/4 in
Details
Features
Ribbon Marker, Hard Cover, Numbered, Heavyweight
Cover Color
Black
Paper Color
White
Binding Color
Gray
Number of Sheets
96
Binding
Wire Bound
Item
Notebook
Paper Weight
20 lb
Description
Double-wire binding, Personal info pages and 96 sheets, Black and gray hard cover, Metallic accent, Perforated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.