
NOTEBOOK, WRBND, 8X5
Mfr # 74108
Zoro # G023363868
product price:Â $9.49
/eaKey Features
Features
Perforated
Recycled Content
1%
Cover Color
Green
Sheet Size
8 in x 5 in
Binding
Wire Bound
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74108
Zoro #
G023363868
UPC #
25932741081
Country of Origin
United States
Dimensions
Sheet Size
8 in x 5 in
Details
Features
Perforated
Recycled Content
1%
Cover Color
Green
Item
Notebook
Binding
Wire Bound
Binding Location
Side
Number of Sheets
80
Paper Weight
15 lb
Paper Color
White
Description
Compact size for easy portability, Coil-lock, side-wire binding, 1-subject format, Bright Green cover keeps contents secure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.