
Prism Plus Colored Paper Pad, Jr.Legal, 12PK
Mfr # TOP63020
Zoro # G823364560
product price:Â $32.59
/pk 12, $2.72/eaKey Features
Sheet Size
5 in x 8 in
Number of Sheets
50
Margin Left Space
1 in
Paper Weight
16 lb
Paper Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOP63020
Zoro #
G823364560
UPC #
25932630200
Country of Origin
United States
Dimensions
Sheet Size
5 in x 8 in
Details
Number of Sheets
50
Margin Left Space
1 in
Paper Weight
16 lb
Paper Color
Blue
Sheet Standard
Jr.Legal
Front Lines Space
0.28 in
Features
Perforated, Rigid, Hard Cover, Easy Tear
Item
Notepad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.