
Wide Ruled Composition Books - 100 Sheets - 200 Pages - Sewn - Wide Ruled Front Ruling - Ruled Red
Mfr # 63794
Zoro # G523363856
product price:Â $4.95
/eaKey Features
Number of Pages
200
Cover Color
Assorted
Paper Color
White
Margin Color
Red
Cover Design
Marble
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63794
Zoro #
G523363856
UPC #
25932637940
Country of Origin
Brazil
Dimensions
Sheet Size
7-1/2 in x 9-3/4 in
Details
Item
Notebook
Number of Pages
200
Cover Color
Assorted
Paper Color
White
Margin Color
Red
Cover Design
Marble
Rule
Wide Ruled
Binding
Sewn
Cover Material
Hardboard
Number of Sheets
100
Description
Wide Ruled Composition Books - 100 Sheets - 200 Pages - Sewn - Wide Ruled Front Ruling - Ruled Red Margin - 7 1/2in x 9 3/4in Sheet Size - White Paper - Assorted Marble Hardboard Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.