Shop TORK
See all product information
Create Account
FOODSERVICE CLOTH, 13 X 24, RED, 150PK
Mfr # 192193
Zoro # G910807680
product price:Â
$
62.99
/pk 150, $0.42/ea
Key Features
Number of Sheets
150
Cleaning Cloth Color
Red
Package Type
Box
Size
24 x 13
Application
Cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192193
- Zoro #
- G910807680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24 x 13
Details
- Number of Sheets
- 150
- Cleaning Cloth Color
- Red
- Package Type
- Box
- Application
- Cleaning
Description
The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-codeddesignating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface. Towel/Wipe Type: Foodservice Towels; Application: Cleaning; Applicable Material: Multiple; Materials: Cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.