Compact Fluorescent, HID, Inductive, LED Photocontrol, 2,000 W, Gray, 3 sec Max, 1 sec Min

  • Mfr # 2119A

  • Zoro # G6291387


product price: $30.39
/ea

Key Features

Foot Candles On
1.0 to 5.0
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 140 Degrees
Standards
cULus
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119A
Zoro #
G6291387
UPC #
786261620248
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Length
1 33/64 in
Depth
1/2 in
Width
1 31/32 in
Overall Height
1.52 in
Stem Thread Size
1/2''
Stem Diameter
1/2 in

Details

Item
Photocontrol
Foot Candles On
1.0 to 5.0
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 140 Degrees
Standards
cULus
Description/Special Features
Built-In Delay of Up to 2 min Prevents False Switching, LED Rated
Housing Material
Aluminum
Enclosure Type
Raintight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Setting
On/Off
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Includes
Gasket, Wall Plate
Contact Form
SPST
Sensitivity
Turn On Is 1 to 5fc - Turn Off is 3 to 15fc
Sensor Type
Cadmium Sulphide Cell
Standard
cULus
Timing Range
2 Minutes
Power Consumption
Under 1 Watt
Frequency Rating
50-60 Hz
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
Series
2110
Time Delay - Minimum
1 sec
Body Color
Gray
Incandescent Current - Maximum
16.7 A
Indoor/Outdoor Usage
Outdoor
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Weather Resistant
Time Delay - Maximum
3 sec
On Illumination - Minimum
1 fc
Features
Delay Feature
Off Illumination - Maximum
2.25 fc
Operating Temperature - Maximum
149 Degrees F
AC Operating Voltage
120/208-277V AC
Ballast Current - Maximum
15 A
Mounting Style
1/2 in Conduit, Stem
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
On Illumination - Maximum
5 fc
Wattage - Maximum
2,000 W

Description

Photocontrol, Mounting Flush/Box, Voltage 120/208 to 277V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 15 A, 1.0 to 5.0 Foot Candles On, 2.25 Foot Candles Off, Color Silver, Temp. Range -40 Degrees to 140 Degrees , Length 1 33/64 in, Width 1 31/32 in, Depth 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Aluminum, Setting On/Off, Standards cULus, Includes Gasket, Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.