Tough Duck

Men's Black Polyester Safety Jacket size M


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyester
  • Size M
  • Standards CSA-Z96-09 Class 1, Level 2
  • Color Black
  • Fits Chest Size 38 in to 40 in
See all product information

Product Information

Dimensions

Size M
Fits Chest Size 38 in to 40 in
Length 28 in
Reflective Stripe Width 4 in
Minimum Chest Size 42 in
Maximum Chest Size 44 in

Details

Item Jacket
Material 100% Polyester
Standards CSA-Z96-09 Class 1, Level 2
Color Black
Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Number of Pockets 4-6
Fabric Weight 230 ton
ANSI Class 1
Number of Inside Pockets 2
Gender Men's
Lining Material Quilted Polyester
Number of Outside Pockets 2
Includes Lining Yes
Collar Style Rib Knit
ANSI Type O
Insulated for Cold Conditions Yes
Cuff Style Knit
Garment Type Jacket

Description

Quilted Safety Jacket, Style Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Black, Size M, Number of Outside Pockets 2, Maximum Chest Size 44 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.