Tough Duck
Men's Fluorescent Green Polyester Parka size M
Mfr # S18711
Zoro # G0608671
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Standards ANSI/ISEA 107-2010
- Features Waterproof, Breathable
- Fits Chest Size 38 in to 40 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Polyester Mesh Vest, Green, Small (V1025060U-S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, L-XL (RWJ106-L-XL)
- Tough Duck High Visibility Jackets & Coats