Tough Guy
Hand Held Dust Pan, Black, Metal
Mfr # 1CH74
Zoro # G1921701
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Metal
- Overall Dust Pan Width 16 in
- Dust Pan Color Black
- Overall Dust Pan Depth 16 in
- Dust Pan Lid Options No Lid
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN Lambswool Extendable Duster, 35-48" (L3850)
- AMSCOPE Kimtech Science KimWipes Delicate Task Wipers (WP-KIM)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- SUNNYSIDE Liquid 5 gal. Advanced Mildewcide Treatment, Pail (78908M)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM31)
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- TOUGH GUY Dust Pan w/Brush, Black, Polypropylene (2ZPC5)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (22F182)
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum (4YRE7)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- RUBBERMAID COMMERCIAL Hand Held Dust Pan, Black, Polypropylene, Overall Width: 8-1/4" (FG200500CHAR)
- Tough Guy Dust Pans