Tough Guy
Hand Held Dust Pan, Black, Plastic
- Zoro #: G2242423
- Mfr #: 1VAJ7
Hover or click to zoom Tap to zoom
Key Features
- Basic Dust Pan Material: Plastic
- Overall Dust Pan Width: 12 in
- Color Coding System: No
- Overall Dust Pan Depth: 12 in
- Dust Pan Lid Options: No Lid
- Item: Handheld Dust Pan
- Specific Dust Pan Material: Plastic
- Dust Pan Handle Length: 5 7/8 in
$6.50
Subtotal: $6.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Overall Dust Pan Width | 12 in |
Overall Dust Pan Depth | 12 in |
Dust Pan Handle Length | 5 7/8 in |
Overall Length | 12" |
Overall Width | 12" |
Handle Length | 5-7/8" |
Overall Depth | 12 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Black |
Color Coding System | No |
Dust Pan Lid Options | No Lid |
Item | Handheld Dust Pan |
Specific Dust Pan Material | Plastic |
Features | Heavy Duty, Quick Pick Ups |
Color | Black |
Material | Plastic |
Tool Type | Dust Pan |
Includes Dust Pan Lid | No |
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 5 7/8 in, Overall Width 12 in, Overall Depth 12 in, Color Black, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #1VAJ7
Explore more
- TOUGH GUY Hand Held Dust Pan, Green, Plastic 2VEY5
- TOUGH GUY Long Handled Dust Pan, Black, Metal 5W640
- TOUGH GUY Hand Held Dust Pan, White, Plastic 2VEY2
- TOUGH GUY Hand Held Dust Pan, Red, Plastic 2VEY1
- TOUGH GUY Long Handled Dust Pan, Teal, Plastic 22F187
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum 4YRE7
- TOUGH GUY Hand Held Dust Pan, Yellow, Polyethylene 48LZ18
- IMPACT PRODUCTS 16" Blk Mtl Dust Pan 4216-90
- RUBBERMAID COMMERCIAL Rubbermaid Lobby Pro Upright Dust Pan FG253100BLA FG253100BLA
- WEILER Dust Pan, Molded Plastic 71077
- LIBMAN COMMERCIAL Dusting Mitt, Microfiber, 10.5x7", PK6 176
- Tough Guy Dust Pans