Shop All Dust Pans
Tough Guy
Hand Held Dust Pan, Green, Plastic
Mfr # 2VEY5
Zoro # G2745942
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 12 in
- Dust Pan Color Green
- Color Coding System No
- Overall Dust Pan Depth 12 in
Product Information
Dimensions
Overall Dust Pan Width | 12 in |
Overall Dust Pan Depth | 12 in |
Handle Length | 5 7/8 in |
Overall Width | 12 in |
Overall Length | 12" |
Dust Pan Handle Length | 5 7/8 in |
Overall Depth | 12 in |
Details
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 5 7/8 in, Overall Width 12 in, Overall Depth 12 in, Color Green, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- BOUNTY Paper Towels, White, 30 PK (PGC74657)
- MALISH Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK (2090)
- DYNAMIC PAINT PRODUCTS Dynamic 4 x 16 Row Wood Shoe Handle Wire Brush (00402)
- TOUGH GUY Hand Held Dust Pan, Yellow, Plastic (2VEY4)
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic (22F185)
- TOUGH GUY Hand Held Dust Pan, Black, Metal (1CH74)
- TOUGH GUY Long Handled Dust Pan, Red, Plastic (22F181)
- TOUGH GUY Hand Held Dust Pan, Yellow, Polyethylene (48LZ18)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM32)
- RUBBERMAID COMMERCIAL Long Handled Dust Pan with Wheels, Blk, PP (FG253104BLA)
- Tough Guy Dust Pans