Shop All Dust Pans
Tough Guy
Hand Held Dust Pan, Red, Polyethylene
Mfr # 48LZ35
Zoro # G6598711
original price:
$15.33
3% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 11 1/2 in
- Dust Pan Color Red
- Overall Dust Pan Depth 12 3/4 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 11 1/2 in |
Overall Dust Pan Depth | 12 3/4 in |
Overall Length | 13" |
Overall Width | 11 1/2 in |
Dust Pan Handle Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Overall Depth | 12 3/4 in |
Details
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polyethylene, Handle Length 4 1/4 in, Overall Width 11 1/2 in, Overall Depth 12 3/4 in, Color Red, Color Coding System Yes, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Evogen EVNT1 No Touch Toilet Seat Cover Dispenser (EVNT1-W)
- ENVISION Tissue, Facial, Acclaim 30PK (GPC47410)
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum (29584)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- TOUGH GUY Long Handled Dust Pan with Lid, 31 in L, 12 1/2 in W, 11 in D, Black, Plastic (1VAJ5)
- TOUGH GUY Hand Held Dust Pan, Yellow, Polyethylene (48LZ18)
- TOUGH GUY Hand Held Dust Pan, Blue, Polyethylene (48LZ25)
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum (4YRE7)
- SP RICHARDS Genuine Joe Dust Pan, Metal, 20 Gauge Steel, 12", Black - GJO85151 (GJO85151)
- Tough Guy Dust Pans