Tough Guy
Hand Held Dust Pan, Black, Plastic
Mfr # 1VAK1
Zoro # G3295713
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 16 in
- Dust Pan Color Black
- Color Coding System No
- Overall Dust Pan Depth 18 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF Professional Strength Remover, Can, 6 oz. (FG661)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- CLOROX Cleaners & Detergents, Smart Tube Spray Bottle, Fresh (35417)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- TOUGH GUY Hand Held Dust Pan, Black, Metal (1CH74)
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (1VAJ6)
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic (22F185)
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (22F182)
- IMPACT PRODUCTS Heavy-Duty Commercial Dust Pan, 16w x 15 1/2d, 20-Gauge Steel, Black (IMP 4216)
- Tough Guy Dust Pans