Hotpod 6" Diameter Inlet Duct Mounted Heater Hardwired HP6-1000120-2T 1000/500W 120V
- Mfr # HP610001202T
- Zoro # G702593074
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
500W/1000W
Housing Material
Steel
Voltage
120V
Air Temp. Rise
26°F
Amperage
8.33A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP610001202T
- Zoro #
- G702593074
- UPC #
- 686334290074
- Country of Origin
- United States
- Wattage Output
- 500W/1000W
- Housing Material
- Steel
- Voltage
- 120V
- Air Temp. Rise
- 26°F
- Amperage
- 8.33A
- Material
- Steel
- Standards
- cETLus
- Watts high
- 1000 w
- Cfm high
- 130 cfm
- Stages
- 2
- Phase
- 1
- Color family
- White
- Type
- Supplemental
- Rpm
- 1500 rpm
- Power type
- Hardwired
- Temperature rise
- 26 °f
- Watts low
- 500 w
- Certifications
- Cetlus
- Housing Color
- White
- Air Flow
- 130 cfm
Dimensions
- Length
- 10-1/2 in
- Height
- 6 in
- Overall Width
- 8-1/2 in
- Overall Height
- 6 in
- Width
- 8 1/2 in
- Duct diameter
- 6 in
- Overall Depth
- 10-1/2 in
Description
TPI HOTPOD 6" DUCT MOUNTED HEATER HARDWIRED HP6-1000120-2T 1000/500W 120V HOTPOD SUPPLEMENTAL DUCT MOUNTED HEATING SYSTEM. USE TO HEAT COLD ROOMS OR ADDITIONS WITHOUT UPGRAING CENTRAL SYSTEM. FAN ONLY OPERATION FOR INCREASED CFM OUTPUT FOR A/C CYCLES. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.