Shop TRACE-LITE
See all product information
Create Account
VPA Series LED Vaportight Fixture, 2ft 4ft 8ft, CCT Selectable, 120-277V
- Mfr # VPA-2-25-C-SC
- Zoro # G123654095
product price:Â
$
72.15
/ea
Key Features
Width
4.9 in
Voltage
120V AC to 277V AC
Housing Material
Polycarbonate
Finish
Light gray
Housing Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPA-2-25-C-SC
- Zoro #
- G123654095
- UPC #
- 190622001391
- Country of Origin
- China
Dimensions
- Width
- 4.9 in
- Height
- 3.6 in
- Length
- 23.6 in
Details
- Voltage
- 120V AC to 277V AC
- Housing Material
- Polycarbonate
- Finish
- Light gray
- Item
- LED Linear Vaportight
- Housing Color
- Light Gray
- For Use With
- Ceiling or wall surface mount installation
- Application
- Indoor and outdoor covered spaces requiring protection from dust, dirt, and water
- Includes
- Mounting clips, integral microwave sensor
Description
The Trace-Lite VPA Series LED Vaportight Fixture is a durable, energy-efficient lighting solution designed for commercial and industrial applications requiring protection from moisture, dust, and harsh environmental conditions. Engineered with a fully sealed polycarbonate housing, the VPA Series is ideal for indoor and outdoor covered spaces such as parking garages, stairwells, utility areas, food processing facilities, and industrial environments. The fixture features a rugged UV-stabilized polycarbonate enclosure with an IK08 impact rating and stainless steel latching clips, ensuring long-term durability in demanding conditions. A frosted polycarbonate lens provides smooth, uniform illumination with a wide 120 Deg distribution, eliminating glare and improving visibility. Available in 2 ft, 4 ft, and 8 ft configurations, the VPA Series delivers lumen outputs up to approximately 10,400 lumens, with efficacies reaching up to 130 lumens per watt for reduced energy consumption and operating costs. The fixture includes field-selectable color temperature, allowing users to switch between 3500K, 4000K, and 5000K to meet application requirements. Optional models (CP versions) also offer power selectability, providing additional flexibility and reducing SKU requirements. Designed for harsh environments, the VPA Series is rated NEMA 4X and IP65, offering protection against water, dust, and corrosion. It is also NSF certified for use in food processing areas, including splash zones and non-food zones, making it suitable for sanitary applications. Installation is quick and efficient with tool-less access to the driver compartment and multiple mounting options, including surface and suspended mounting. Optional accessories include microwave motion sensors with step dimming and daylight harvesting, as well as battery backup providing up to 90 minutes of emergency illumination. Operating on universal 120-277VAC input with standard 0-10V dimming capability, the VPA Series integrates easily into modern lighting control systems. With L70 lifetimes exceeding 100,000 hours and DLC qualification, the fixture delivers long-lasting performance with minimal maintenance. Ideal for warehouses, parking garages, schools, food processing facilities, and industrial environments, the Trace-Lite VPA Series LED Vaportight Fixture provides a reliable, efficient, and rugged lighting solution for demanding applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.