Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT18926
- Zoro # G025075349
product price:Â
$
1,755.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
14 in
Compatible Manufacturer Part Number
TWE09041AAA00A00000000000000000000000000,TWE09041AAA01A00000000000000000000000000,TWE09041AAA02A00000000000000000000000000,TWE09041AAA03A00000000000000000000000000,TWE09041AAA04A00000000000000000000000000,TWE09041AAA04A10000000000000000000000000,TWE09041AAA07A10000000000000000000000000,TWE09041BAA00A00000000000000000000000000,TWE09041BAA01A00000000000000000000000000,TWE09041BAA02A00000000000000000000000000,TWE09041BAA03A00000000000000000000000000,TWE09041BAA04A00000000000000000000000000,TWE09041BAA04A10000000000000000000000000
Motor Enclosure Type
Open Drip Proof
Shaft Diameter
5/8 in
Usable @ 208V
Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18926
- Zoro #
- G025075349
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- TWE09041AAA00A00000000000000000000000000,TWE09041AAA01A00000000000000000000000000,TWE09041AAA02A00000000000000000000000000,TWE09041AAA03A00000000000000000000000000,TWE09041AAA04A00000000000000000000000000,TWE09041AAA04A10000000000000000000000000,TWE09041AAA07A10000000000000000000000000,TWE09041BAA00A00000000000000000000000000,TWE09041BAA01A00000000000000000000000000,TWE09041BAA02A00000000000000000000000000,TWE09041BAA03A00000000000000000000000000,TWE09041BAA04A00000000000000000000000000,TWE09041BAA04A10000000000000000000000000
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Open Drip Proof
- Usable @ 208V
- Usable at 208V
- Insulation Class
- B
- Number of Speeds
- 1
- Phase
- Single
- Product Type
- Fan and Blower Motor
Dimensions
- Shaft Length
- 14 in
- Shaft Diameter
- 5/8 in
- Frame Size
- 56H
Description
MOTORS-GENERAL PURPOSE, Single Phase, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.