Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT18979
- Zoro # G725074918
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Capacitor Required
Capacitor Included
Shaft Diameter
1/2 in
Shaft Length
4 in
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18979
- Zoro #
- G725074918
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
Details
- Item
- MOTORS-GENERAL PURPOSE
- Capacitor Required
- Capacitor Included
- Number of Speeds
- 1
- Phase
- Single
- Product Type
- Fan and Blower Motor
- Motor Enclosure Type
- Open Air Over
- Drive Type
- Direct Drive
- Motor Shaft Rotation
- CW/CCW
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.