Shop TRANE
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # MOT20547
- Zoro # G025075318
product price:Â
$
1,297.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Open Drip Proof
Shaft Length
3 15/16 in
Motor Shaft Rotation
CW/CCW
Frame Size
48
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT20547
- Zoro #
- G025075318
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS - VARIABLE SPEED
- Motor Enclosure Type
- Open Drip Proof
- Motor Shaft Rotation
- CW/CCW
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Compatible Manufacturer Part Number
- S8V2D120M5PCAA, S8V2D120M5PDAA
Dimensions
- Shaft Length
- 3 15/16 in
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.