100Base-FX/OC-3 SFP Module - 1 x OC-3/STM-1
Mfr # TN-SFP-OC3S
Zoro # G314909430
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Depth
2.2 in
Connector Type
LC
Height
0.3 in
Width
0.5 in
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN-SFP-OC3S
Zoro #
G314909430
UPC #
648177002771
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.2 in
Height
0.3 in
Width
0.5 in
Wavelength
1310 nm
Details
Connector Type
LC
Fiber Mode Supported
Single-mode
Compatibility
Optical Line Converter xFMFF4040-100
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC OC-3/STM-1
Item
SFP Module
Number of Ports
1
Application
Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.