Adjustable Trade Lock Jig for Mortice Locks, 1-3/16" to 9-27/32", LOCK/JIG/B
- Mfr # U*LOCK/JIG/B
- Zoro # G023924786
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
For Use With
1/2 in capacity router
Includes
1 x Mortice Lock Jig
Width
1/2 in
Material
Plastic Laminate and Aluminum
Application
Routing mortice locks and latch faceplates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*LOCK/JIG/B
- Zoro #
- G023924786
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Width
- 1/2 in
Details
- For Use With
- 1/2 in capacity router
- Includes
- 1 x Mortice Lock Jig
- Item
- Adjustable Lock Jig Imperial
- Material
- Plastic Laminate and Aluminum
- Application
- Routing mortice locks and latch faceplates
Description
The Trend Adjustable Trade Lock Jig is designed for precision routing of mortice locks and latch faceplates, accommodating lengths from 1-3/16 inches to 9-27/32 inches. This versatile jig features sliding plates and stops that allow for quick adjustments, making it ideal for both standard and obscure lock sizes. With engraved markings on the underside, setup is fast and accurate for common door widths of 1-3/8 inches, 1-9/16 inches, 1-3/4 inches, and 2-1/8 inches. The jig is compatible with a 1/2-inch capacity router and includes a 1-3/16 inch guide bush and a 1/2 inch cutter, ensuring it meets the needs of various construction projects. Its adaptable design allows for use with different guide bush diameters and straight cutters, making it a valuable tool for any tradesperson. The adjustable sliding inserts enable routing for popular door lock sizes, while the plastic laminate body and aluminum clamping bar provide durability and stability. The jig includes setting blocks for specific lock widths, aiding in door centering, and comes with a 15/32 inch diameter TCT router bit. With a clamping range of 1-3/16 inch to 3-9/64 inch, it is suitable for a variety of door thicknesses. Achieve fast, clean, and accurate results even on hardwood doors, making this jig an essential addition to your toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.