Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Multi-Functional Table Routing Jig, Plunge Router Compatible, Durable, MFT/JIG
- Mfr # U*MFT/JIG
- Zoro # G323924813
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Application
Creating MFT style worktops, drilling 20mm holes at 96mm centers
For Use With
Portable plunge router with 1/2 in shank capacity
Width
11 3/4 in
Includes
1 x Multi-Function Routing Jig
Depth
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*MFT/JIG
- Zoro #
- G323924813
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Multi-Functional Routing Jig
- Application
- Creating MFT style worktops, drilling 20mm holes at 96mm centers
- For Use With
- Portable plunge router with 1/2 in shank capacity
- Includes
- 1 x Multi-Function Routing Jig
- Material
- Compact Grade High Pressure Laminate
Dimensions
- Width
- 11 3/4 in
- Depth
- 12 mm
- Length
- 23 in
Description
The Trend Multi-Functional Table Routing Jig is an essential tool for woodworking enthusiasts seeking precision and versatility in their projects. Designed to create MFT style worktops quickly and accurately, this jig is compatible with plunge routers, making it ideal for drilling 20mm holes at 96mm centers. Constructed from durable Compact Grade High Pressure Laminate, 12mm thick, it ensures long-lasting performance even under rigorous use. The jig features two corner radii and a 45-degree end cut, allowing for customized worktop designs to suit your specific needs. Included with the jig are edge guides for initial rows and index pins for subsequent holes, ensuring consistent alignment and precise hole placement every time. The recess aperture facility adds convenience for desk tidy setups. To use this jig effectively, you will need a portable plunge router with a 1/2 inch shank capacity and a minimum of 1.8 HP, along with a template guide bush with a 30mm outside diameter and a long series TCT plunge cut router cutter with a 20mm diameter and 37mm cut length. Two clamps are also required for secure operation. With a weight of 3 Kg and compact dimensions of 11 3/4 inch x 23 inch, this jig is easy to handle and store. The Trend Multi-Functional Table Routing Jig is not just a tool; it’s a solution for achieving professional results in your woodworking projects, making it a valuable addition to any workshop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.