Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
WRT Workshop Router Table, Free Standing, 120V NVR Switch Not Included, WRT
- Mfr # U*WRT
- Zoro # G423924737
original price:Â $398.99 , new price: $349.99 , 12 percent off
new price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Application
Routing, Jointing, Planing
For Use With
Compatible Routers
Material
Steel and Phenolic
Length
24 in
Depth
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*WRT
- Zoro #
- G423924737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Application
- Routing, Jointing, Planing
- For Use With
- Compatible Routers
- Item
- WRT Workshop Router Table
- Material
- Steel and Phenolic
- Includes
- 1 x WRT Workshop Router Table
- Voltage
- 120V
Dimensions
- Length
- 24 in
- Depth
- 1-3/8 in
- Width
- 16 in
Description
The Trend WRT Workshop Router Table is designed for precision and stability, making it an essential tool for any woodworking enthusiast. With a laminated 24 x 16 inch top and a robust steel base frame, this router table provides a solid working platform that supports accurate shaping, profiling, and detailed cabinetry work. The aluminum extrusion fence system allows for fine adjustments and dependable square alignment, accommodating a variety of stock sizes. Safety is paramount, and this table comes equipped with insert rings, feather boards, and a clear guard to maintain visibility and controlled pressure during operation. The versatile accessory set includes seven insert rings, a miter fence, two finger pressures, a cutter guard, a lead-on pin, and a push stick, ensuring you have everything you need for a range of routing tasks. The table supports jointing and planing for consistent flat edges, and the adjustable features cater to various material thicknesses. With a maximum bit diameter of 3 25/64 inches and a maximum stock thickness of 2 3/8 inches, this router table is capable of handling larger projects with ease. The dust extraction port optimizes safety and cut quality, while the anodized aluminum router plate prevents deflection when using heavy routers. The Trend Base Configuration allows for easy mounting of compatible routers, and the height adjuster aperture enables safe cutter height adjustments from above the table. This router table is not just a tool; it’s a reliable partner in your woodworking journey, delivering high-quality, consistent results for panel raising, templating, and batch cutting applications. With its user-friendly design and durable construction, the Trend WRT Workshop Router Table is a valuable addition to any workshop, ensuring you achieve professional-grade results every time.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.