Shop All Rolling Ladders
Tri-Arc
102 in H Steel Cantilever Rolling Ladder, 6 Steps
Mfr # UCS500620246
Zoro # G9958243
product price: $1,441.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,441.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Supported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500620246
- Zoro # G9958243
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 41 in |
Base Depth | 72 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Depth | 8 1/2 in |
Step Width | 24 in |
Details
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 72 in, Number of Steps 6, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- INDUSCO Chain, 3/8"x20ft., Trans G70, w/Grab Hks (23100391)
- US CARGO CONTROL Side Mount Wheel Net w/ Ratchet & Chain Extension - 4 Pack (SMWNCE-4PK)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4C1P6)
- Tri-Arc Ladders