Shop All Rolling Ladders
Tri-Arc
136 in H Steel Rolling Ladder, 10 Steps
Mfr # KDSR110242-D3
Zoro # G2232758
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR110242-D3
- Zoro # G2232758
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 136 in |
Bottom Width | 35 in |
Base Depth | 96 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 35 in |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 136 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 96 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EET1-902-4)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- JACKS IMPORTS Quick Link 1/2" x 4-1/8" (30036)
- PARTNERS BRAND Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case (TWJ300)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4C1P6)
- Tri-Arc Ladders