Tri-Arc
166 in H Steel Configurable Rolling Ladder, 13 Steps
Mfr # UKDEC113246
Zoro # G9906705
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- MAGLINER Folding Nose Extention Plate, Alum, 300 lb (301019)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (32585)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Stainless Steel (1519-SSR)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242-D3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- Tri-Arc Rolling Ladders