Shop All Rolling Ladders
Tri-Arc
102 in H Steel Cantilever Rolling Ladder, 6 Steps
Mfr # UCU500640246
Zoro # G9957744
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,283.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500640246
- Zoro # G9957744
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 30 in |
Base Depth | 92 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 102 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 92 in, Number of Steps 6, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 47-5/8 In. H (HMK116E12)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Polyester, Yellow (EE1601DTX10)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- Tri-Arc Rolling Ladders