Tri-Arc
106 in H Steel Rolling Ladder, 7 Steps
Mfr # KDSR107166-D2
Zoro # G0980686
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Self Colored, 550' per Drum (T0180512)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- Tri-Arc Ladders