Shop All Rolling Ladders
Tri-Arc
146 in H Steel Rolling Ladder, 11 Steps
Mfr # KDSR111246-D3
Zoro # G2232721
Item requires special delivery charges. A $730.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR111246-D3
- Zoro # G2232721
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 146 in |
Bottom Width | 35 in |
Base Depth | 103 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 146 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 103 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- VESTIL Vertical Plate Clamp (EPC-20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (UG13)
- ZORO SELECT Caster Brake Kit, Tread Lock, 4 in, Steel (FB180400)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4C1P3)
- Tri-Arc Rolling Ladders